Select Country and Language Canada / French
Changer de pays
LCD-566 KIT | TOTE VISION

TOTE VISION | LCD-566 KIT | LCD-566 with tote bag and AC

  • Réf. fabricant LCD-566 KIT
  • PART #585298
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: VIDEO INPUT
Resolution: 960 X 234
Size In: 5.6 INCHES
Description

This LED-backlight monitor supports analog and digital signals and can display up to high definition (1080i/p). This monitor is used in a variety of applications from testing and troubleshooting video in the field, to use in robotic assemblies, POS app lications, and amusement park rides.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • LED backlight: less power consumption and better color saturation
  • Switchable 4:3 and 16:9 aspect ratios
  • Multi-featured: Underscan, Blue Gun, RGB adjustable
  • Monochrome and color peaking modes for fine control optimizing focus
  • DSLR Scaling when connected to a still photography camera
  • On-board memory retains last input source when power is Off
  • Durable ABS plastic housing with rubberized coating prevents fingerprints
  • Automatic scaling of signal resolution
  • Excellent electromagnetic shielding
  • Snap-on battery pack is included provides approximately 6 hrs. operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires