Select Country and Language Canada / French
Changer de pays
LCD6-14AF-L | PANDUIT

PANDUIT | LCD6-14AF-L | Two-Hole, Standard Barrel With Window, 90 Angle Tongue, #6 AWG Wire, 1/4" Stud Hole, .63" Hole Spacing, Pack of 50

  • Réf. fabricant LCD6-14AF-L
  • PART #LCD6-14AF-L
Barrel: STANDARD
Bolt Hole: 1/4 INCH
Degree: 90 DEGREE
Gauge: 6 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
Description

Two-hole, standard barrel with window, 90 angle tongue, #6 AWG wire, 1/4" stud hole, .63" hole spacing.

Caractéristiques
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • American Bureau of Shipping Approved
Spécifications
  • Standard Barrel Lug With Window
  • Conductor Material: Copper
  • Angle: 90 Degree
  • Barrel Type: Standard Length With Inspection Window
  • Corona Relief Taper: No
  • Tongue Type: Standard
  • Code Conductor Size: 6 AWG
  • Number Of Holes: 2
  • Stud Hole Size: 1/4 Inch (6.4 mm)
  • Barrel Length: 0.81 Inch (20.6 mm)
  • Length: 1.66 Inch (42.2 mm)
  • Tongue Thickness: 0.08 Inch (2 mm)
  • Tongue Width: 0.48 Inch (12.2 mm)
  • Panduit Color Code: Blue
  • Panduit Die Index Number: P24
  • Wire Strip Length: 7/8 Inch (22.2 mm)
  • American Bureau Shipping Approved: Yes
  • Tin-Plating: 320 Micro-Inch (8 um)
  • Temperature Rating: 90 deg C (UL and CSA)
  • Voltage Rating: 35 Kilo-Volt (UL And CSA)
  • Dimension: 1.66 Inch Length x 0.48 Inch Width x 0.08 Inch Thickness
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires