Select Country and Language Canada / French
Changer de pays
LCI329 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | LCI329 | The SpecSeal Series LCI 29 oz tube (858 ml) 52 cu. in.

  • Réf. fabricant LCI329 | 1179
  • PART #264615
Type: SEALANTS
Description

SpecSeal LCI Sealant is a versatile and economical intumescent product intended for firestopping a wide array of applications in small commercial or grouped residential construction and other structures with similar applications. SpecSeal LCI Sealant is available in a single grade that has excellent caulking properties as well as high build properties on vertical or overhead surfaces. This single grade may be caulked (standard cartridge or bulk loaded), knifed or troweled. In addition, SpecSeal LCI Sealant does not contain PCB's or asbestos.
SpecSeal LCI Sealant is storage stable (when stored according to the manufacturer's recommendations), and will not separate or shrink when dried. SpecSeal Series LCI Sealant will adhere to all common construction and penetrant materials and contains no solvents that might adversely effect plastic pipes or cable jackets.

Caractéristiques
  • Economical high performance
  • Highly intumescent, expanding up to 10 times
  • Excellent smoke seal
  • Water-resistant. Will not re-emulsify when dry
  • Water-based for easy installation, cleanup and disposal
  • Pale red for easy identification and inspection
  • UL Classified and FM approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires