Select Country and Language Canada / French
Changer de pays
LDB-2 | VIKING ELECTRONICS

VIKING ELECTRONICS | LDB-2 | Loop and Ring Detect Board for Ring and Line "In Use" Contact Closures

  • Réf. fabricant LDB-2
  • PART #367307
Digital: NO
Multiple Mailboxes: NO
Description

The LDB-2 Ring/Loop Detector monitors an analog phone line for ringing or an in-use condition. A built-in relay can be activated when either of these conditions are detected. This is ideal for monitoring line status or for providing a visual indication of such. When monitoring for ring, an internal pot can be adjusted to allow the relay closure to stay on steady, or follow standard ring cadence.







The LDB-2 comes complete with a 12 V DC power adapter, and can also provide 12V DC power thrts auxiliary 12V DC output terminals.







Must be a reseller to purchase this product

Caractéristiques
  • Detects ring voltage and loop connect
  • Screw terminal connections
  • Wall mountable with foam tape (included) or screws (not included)
  • Auxiliary 12V DC output
  • Adjustable time-out for relay closure
  • Two sets of relay contacts provided
  • Selectable NO (norm open) or NC (normally closed) relay contacts
  • Limited one year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires