Select Country and Language Canada / French
Changer de pays
LDC-CP1P-38 | CORNING

CORNING | LDC-CP1P-38 | Lightguide Distribution Center (LDC) Connector Panel, LGX Compatible, SC adapters, metal sleeve, 6 fiber, Single-mode (OS2)

  • Réf. fabricant LDC-CP1P-38
  • PART #492909
Connector Type: SC SIMPLEX
Enclosure Type: LGX(LST LSC)
Fiber Count: 6
Description

Corning Cable Systems offers a variety of connector panels and modules for use in LDC family connector housings and connector splice units. The panels are used with field-installable connectors or in applications where preconnectorized cables are routed directly to the LDC family housing. Panels and modules are available with a variety of adapter types and can be ordered with factory-installed pigtails. They are designed for use in LDC, LDS, LHS, LHR and LTS housings.

Applications

Central Office, CATV environments, Carrier Networks

Spécifications
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Connector Configuration: SC
  • Connector Polish: UPC
  • Fiber Count: 6
  • Housing Color: Platinum
  • Housing Type: LDC
  • Panel or Module Type: LDC
  • Adapter Type: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires