Select Country and Language Canada / French
Changer de pays
LDD-144 | GREENLEE

GREENLEE | LDD-144 | Drill Driver Kit - 14.4V

  • Réf. fabricant LDD-144
  • PART #443500
Power Input: NONE
Power Type: CORDLESS
Product Type: DRILL - COMBI
Tool Capacity: NONE
Voltage: 14.4V
Description

Battery : Lithium-Ion; Charging Time : 35 MINT Usable, 50 MINT Full; Chuck Size : 1/2 IN; Clutch Torque : 4.4 - 39.0 IN-LB; 18 Stages (2 IN-LB Per Stage); Includes : (1) 14.4V Drill/Driver, (2) 14.4V Lithium-Ion Compact Batteries, (1) 14.4V - 28.8V Battery Charger, (1) Carrying Case; Speed : 60 - 400 RPM Low, 200 - 1350 RPM High; Torque : 390 IN-LB; Type : Heavy Duty; Voltage Rating : 14.4 V

Caractéristiques
  • This drill/driver is small and light
  • It is easy to carry around and easy to fit into tight spaces. Yet, with its 14.4 V LI-ION battery, it has enough power to drive Greenlee's top performing Self-Feeding spade bits-up to 42 holes in 1-1/2 IN wood with a 7/8 IN bit
  • With 18 clutch settings, it can be set to drive just about any screw properly
  • High capacity battery: 14.4V LI-ION
  • High power: 390 IN-LB
  • Variable speed/reversible:Low: 60 - 400 RPM, High: 200 - 1350 RPM
  • Clutch torque: 4.4 to 39.0IN-LB, 18 stages (2 IN-LB perstage)
  • 1/2 IN Heavy-duty keylesschuck
  • Charging time (using LBC-81B charger): Usable: 35 minutes, Full: 50 minutes
  • Over molded grip for comfort
  • Electronic trigger provides longer life compared to a mechanical trigger
  • Electronic performance monitoring system maximizes battery life
  • Belt hook
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires