Select Country and Language Canada / French
Changer de pays

GREENLEE | LDD-216 | Drill Driver Kit - 21.6V

  • Réf. fabricant LDD-216
  • PART #443502
Power Input: NONE
Power Type: CORDLESS
Product Type: DRILL - COMBI
Tool Capacity: NONE
Voltage: 21.6V

Battery : Lithium-Ion; Charging Time : 45 MINT Usable, 60 MINT Full; Chuck Size : 1/2 IN; Clutch Torque : 8.8 - 61.0 IN-LB; 18 Stages (3.0 IN-LB Per Stage); Includes : (1) 21.6V Drill/Driver, (2) 21.6V Lithium-Ion Compact Batteries,(1) 14.4V - 28.8V BatteryCharger, (1) Carrying Case; Speed : 100 - 400 RPM Low, 350 - 1500RPM High; Torque : 575 IN-LB; Type : Heavy Duty; Voltage Rating : 21.6 V

  • This drill/driver is a rugged workhorse for day after dayheavy-duty drilling, yet at 5.4 pounds it is one of the lightest drills in its class
  • The high capacity 21.6V LI-ION battery delivers plenty of power to drill up to 139 holes 3/4 IN diameter in 1-1/2 INwood
  • It includes an accessory handle for better control, and it features an 18 stage clutchso you can drive screws to just the right torque
  • High capacity battery: 21.6V LI-ION
  • High power: 575 IN-LB
  • Variable speed/reversible:Low: 100-400 RPM, High: 350 -1500 RPM
  • Clutch torque: 8.8 to 61.0IN - LB (3.0 IN - LB per stage), 18 stages 1/2 IN Heavy-duty keyless chuck
  • Charging time (using LBC-81B charger): Usable: 45 minutes, Full: 60 minutes Over molded grip for comfort
  • Electronic trigger provides longer life compared to a mechanical trigger10~ Electronic performance monitoring system maximizes battery life11~ 360 deg side handle for better leverage12~ LED work light13~ Rugged all-metal gear system14~ Fan-cooled motor for longlife
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires