Select Country and Language Canada / French
Changer de pays
LE-SS/A | AIPHONE

AIPHONE | LE-SS/A | Fl Mt 2-Gang Substation, Stainless Steel (Repl. Le-Ss)

  • Réf. fabricant LE-SS/A
  • PART #273744
Type: DOOR STATIONS
Description

Stainless Steel Door Station - The LE-SS/A is a vandal proof and weather-resistant substation. It's constructed with 12 gauge stainless, a baffle protected speaker and limited stop call button. The unit either flush mount into a 2-gang box, or surface mo

Caractéristiques
  • The LE-SS/A is a Vandal Proof and Weather Resistant Sub Station
  • It's Constructed with 12 Gauge Stainless, a Baffle Protected Speaker and Limited Stop Call Button
  • The Unit Either Flush Mount into a 2-Gang Box or Surface Mount with the SBX-2G
  • The LE-SS/ Includes Tamper Proof Screws and a Tool for Installation
  • When Used with the LX Series, Requires an LX-1AS or LX-10AS
Spécifications
  • Communication: Sub calls in with tone and LED, 15 sec., depress selector and use TALK/LISTEN switch, All Call selectively to max. 5 subs, max. 10W transmit (adjustable), 300mW receive (adjustable) Power Source: 110~125V AC, 50/60 Hz.
  • Wire Type: Aiphone #82
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires