Select Country and Language Canada / French
Changer de pays
LE-SSR | AIPHONE

AIPHONE | LE-SSR | Flush Mount 2-Gang Substation, Ss with Red Mushroom Button

  • Réf. fabricant LE-SSR
  • PART #319806
Type: DOOR STATIONS
Description

Stainless Steel Door Station - The LE-SSR is a vandal proof and weather-resistant substation. It's constructed with 12 gauge stainless steel, a baffle protected speaker and features a large red mushroom call-in button. The unit either flush mount into a

Caractéristiques
  • Vandal Resistant
  • Weather Resistant
  • Red Mushroom Type Call Button
  • Moisture and Puncture Resistant Speaker
  • 3-Layer Steel Baffle Protects Speaker from Tampering
  • Hands Free Communication When Master Answers
  • Unit Fits Standard 2-Gang Electrical Box
  • PigWires for Connection to Master Station
Spécifications
  • Communication: Sub calls in with tone and LED, 15 sec., depress selector and use TALK/LISTEN switch, All Call selectively to max. 5 subs, max. 10W transmit (adjustable), 300mW receive (adjustable) Power Source: 110~125V AC, 50/60 Hz.
  • Wire Type: Aiphone #82
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires