Select Country and Language Canada / French
Changer de pays
LE-SSV | AIPHONE

AIPHONE | LE-SSV | Flush Mount 2-Gang Sub with CCTV Camera for Lef/Lem, Van. Res., Ss

  • Réf. fabricant LE-SSV
  • PART #371180
Type: DOOR STATIONS
Description

The LE-SSV is a 2-gang vandal proof and weather-resistant substation constructed of 12 gauge stainless steel and has a stand alone color camera built in. The unit can flush mount into a 2-gang box or surface mount using the SBX-2G. Each unit includes a 1

This part is discontinued by supplier with no suggested replacement.

Spécifications
  • Communication: Sub calls in with tone and LED, 15 sec., depress selector and use TALK/LISTEN switch, All Call selectively to max. 5 subs, max. 10W transmit (adjustable), 300mW receive (adjustable) Power Source: 110~125V AC, 50/60 Hz.
  • Wire Type: Aiphone #82
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires