Select Country and Language Canada / French
Changer de pays
LEDD2M35 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LEDD2M35 | LED Light DC Motion Meg 351mm, Size/Dims: 1.54x1.26x13.82, Material: Plastic

  • Réf. fabricant LEDD2M35
  • PART #652894
Description

LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be mag netically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90V AC to 260V AC and DC voltage 20 V DC to 60 V DC). LED lights are light-weight and in a small form factor while providing 900 LM of 6500K light. Power cons umption for all models is 5 watts.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires