Select Country and Language Canada / French
Changer de pays
LEDHLSWITCH | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LEDHLSWITCH | Door Switch, Hazardous Location

  • Réf. fabricant LEDHLSWITCH
  • PART #652901
Type: ENCLOSURES
Description

The Hazardous Location Door Switch is designed to be used with Hoffman Hazardous Location LED Lights in Class 1, Division 2 hazardous areas. The included hardware kit allows the door switch to easily be mounted and maintain the enclosure rating up to U L Type 4X. This versatile switch activates the LED light when the enclosure door is opened and can be mounted on any flange of the enclosure. The included five-foot connect cable allows ease of wiring to the enclosure back panel.