Select Country and Language Canada / French
Changer de pays
LEDPUCK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LEDPUCK | 24 LED Puck Light, Size/Dims: 2.25x3.75x1.38, Material: Plastic, Finish: Black

  • Réf. fabricant LEDPUCK
  • PART #652902
Description

The LED Puck Light is ideal for remote and darkened applications. This versatile light provides mounting flexibility; it can be magnetically attached to flat steel surfaces or can be hung with a swivel hook. This small form factor, light-weight LED lig ht provides superior lighting performance with minimal power consumption. It can be used as a three-LED flashlight or as a 24-LED work light with operating temperature of 40 F to 120 F (4 C to 48 C). An on/off switch is incorporated in the light and th ree AAA batteries are included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires