Select Country and Language Canada / French
Changer de pays
LEF-3C | AIPHONE

AIPHONE | LEF-3C | LEF Audio: Hands-free Selective Call System - LEF-3C

  • Réf. fabricant LEF-3C
  • PART #373252
Type: MASTER/BASE STATIONS
Description

The LEF-3C is a semi-flush mount selective call open voice style master station that supports a maximum capacity of up to 4 stations. Any combination of subs and masters can be used up to its maximum capacity. Unit allows for all call to all stations in the system (requires BG-10C)

Caractéristiques
  • Intermixable system with any number of
  • masters and subs to maximum capacity
  • Selective calling, monitoring, and optional All Call
  • 3, 5, and 10-call masters
  • Wide variety of master and substations available
  • Push-to-talk at master, hands-free reply at ced
Spécifications
  • Communication: Sub calls in with call-tone and LED, 20 sec. Depress the LED selector button, use TALK/LISTEN switch. Master calls in with tone or voice (no LED lit), reply hands-free. To call, depress a selector, and call by voice or tone Chime available with BG-10C Power Source: 12V DC - Use PS-1225UL
  • Communication Output: 500mW Wiring: See LEF Wiring Chart
  • Door Release: RY-PA Contact rating: 24V DC, 1A Use 1 RY-PA per door being released
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires