Select Country and Language Canada / French
Changer de pays
LEF-5 | AIPHONE

AIPHONE | LEF-5 | 5-Call Surface Mt Master with Sel Door Release

  • Réf. fabricant LEF-5
  • PART #232027
Type: MASTER/BASE STATIONS
Description

The LEF-5 is a surface mount selective call open voice style master station that supports a maximum capacity of up to 6 stations. Any combination of subs and masters can be used up to its maximum capacity.

Must be a reseller to purchase this product

Spécifications
  • Communication: Sub calls in with call-tone and LED, 20 sec. Depress the LED selector button, use TALK/LISTEN switch. Master calls in with tone or voice (no LED lit), reply hands-free. To call, depress a selector, and call by voice or tone Chime availab le with BG-10C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires