Select Country and Language Canada / French
Changer de pays
LEM-1DL | AIPHONE

AIPHONE | LEM-1DL | Multi-Master Door Answering System, 1-Call, 12 to 16 Volt AC, 4 Watt, Desk/Wall Mount, 5-1/2" Width x 2-1/4" Depth x 7" Height, With Door Release Button

  • Réf. fabricant LEM-1DL
  • PART #258294
Type: MASTER/BASE STATIONS
Description

Single call surface/desk mount master station with built in door release relay.

Must be a reseller to purchase this product

Caractéristiques
  • One Door Station and upto Six Master Station
  • Occupied Lamp Indicating Another Master is in Use
  • Door Release Button
  • Normally Open Door Release Contacts Can be Modified to Normally Closed for Use with a Magnetic Lock
  • Voice and Call Tone Volume ControlÔsk or Wall Mount
Spécifications
  • Communication: When called by tone, press TALK to reply, press door release button to release door and press OFF for standby Power Source: 12~16V AC - Use PT-1210N 12~24V DC, 200mA
  • Wire Type: Aiphone #822202 or Aiphone# 821802 Distance: Door/Sub to farthe
Infos techniques et normes

ISO 9001/14001

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires