Select Country and Language Canada / French
Changer de pays
LFP2525 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LFP2525 | OI Front Plate, Blank, Size/Dims: fits 250x250mm, Material/Finish: Aluminum

  • Réf. fabricant LFP2525
  • PART #652911
Material: ALUMINUM
Description

Aluminum plate is .125-in. thick. Front Plate mounts to inside of bezel or deep-hinged window. Order blank or pre-cut for HMI. (Gasket and mounting hardware are included with bezel. Hoffman can provide pre-configured front plates to meet your specific requirements. Contact your local Hoffman Sales Representative for more information.