Select Country and Language Canada / French
Changer de pays
LINKSOLUTIONS-KIT | NETSCOUT

NETSCOUT | LINKSOLUTIONS-KIT | LINKSOLUTIONS-KIT LINKRUNNER AT 2000 + LINKSPRINTER 300 X 2

  • Réf. fabricant LINKSOLUTIONS-KIT
  • PART #711062
Type: NETWORK TESTER
Description

LinkSolutions-Kit provides complete end-to-end network connectivity testing and automated reporting to Link-Live Cloud Service. Link-Solutions Kit provides organizations of any size and users with varying skill level with the right tool for the job. Li nk-Solutions Kit contains a LinkRunner AT 2000 with carrying holster, LinkSprinter 300 (2-Pack) with carrying holsters, LinkSprinter RJ45 Patch Cable (2-pack), and Link-Live. Link-Live is a cloud-based management, collaboration and archival dashboard f or network connectivity test results for LinkRunner AT and LinkSprinter hand-held network testers.

Caractéristiques
  • LinkSprinter 300:
  • Cloud-based management system
  • Battery/Power over Ethernet (PoE) operated
  • One-button, tri-state LED interface
  • Embedded Wi-Fi access point for details in real-time using your mobile device
  • Distance to cable fault
  • Flash light on hub/ch port
  • LinkRunner AT 2000:
  • Verifies signal and link integrity at 10/100/1G over copper
  • 802.1x authentication, MAC ACL
  • Distance to cable fault
  • Patch cable testing, office location, toning
  • Color display
  • Connectivity testing up to 10 targets Fiberrt
  • TruPower PoE
  • IPv6
  • Reflector support
  • Li-ion battery pack
  • 50 report internal storage
Avantages
  • Adaptable and affordable toolset for network connectivity testing, documentation and reporting
  • Provides organization of any size and with varying skill level of users with the right tool for the job at a price point everyone can afford
Applications

Helping organizations to take control of:

Access network
Validate/troubleshoot connectivity from patch cable to cloud

Test results
Capture every test with zero-touch cloud reporting
Manage results and create reports in Link-Live

Testing methoocedures
Employ the same process, every time, by everyone

Staff
Know who testing what, when and when
Put lower skilled technicians to work

Budget
Provide every tech the right tool for the job - no sharing

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires