Select Country and Language Canada / French
Changer de pays
LLA-4 | VIKING ELECTRONICS

VIKING ELECTRONICS | LLA-4 | Four Line Long Loop Adapter

  • Réf. fabricant LLA-4
  • PART #380697
Product Features: RACK MOUNT
Description

The Viking model LLA-4 provides four long line and off premise extension (OPX) capabilities for PABX and KSU analog stations, ISDN terminal adapters, channel banks, etc. The long loop adapter converts any four low talk battery voltage or weak ringing a nalog line into a standard 48V line with powerful 20HZ sine wave ring signal.



The LLA-4 is compatible with pulse dialing, touch tone dialing, hook switch flash features, CPC signaling, and Caller ID features. A ground screw terminal allows for impved surge protection and as a earth ground reference for the regenerated lines. The long loop adapter is easy to install, requires no programming, and can be used as a direct replacement for the discontinued Proctor model 46224 long loop adapter.



st be a reseller to purchase this product

Caractéristiques
  • Convert four analog KSU/PABX stations to standard voltage OPX
  • Provides 48 V DC talk battery
  • Provides 20 HZ, 10 REN sine wave ringing
  • Passes Caller ID information
  • Passes hook switch flash
  • DTMF and pulse dialing compatible
  • Passes CPC signrically isolates PABX station from extended loop
  • Provides additional lightning and surge protection
  • Selectable ring protocols
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires