Select Country and Language Canada / French
Changer de pays
LLB252512 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LLB252512 | OI Body, Solid Back, Size/Dims: fits 250x250mm, Material/Finish: Steel/LtGray

  • Réf. fabricant LLB252512
  • PART #652935
Description

Solid-Back Body is 16 gauge steel with open front. Front is configured to install optional fixed bezel, deep-hinged window or fixed window. Panels or DIN rails mount on studs in the rear of the enclosure. Ground stud furnished. Drill points on enclosur e mark location for pendant or pedestal mounting.