Select Country and Language Canada / French
Changer de pays
LLBR252512 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LLBR252512 | OI Body, Rear Access, Size/Dims: fits 250x250mm, Material/Finish: Steel/LtGray

  • Réf. fabricant LLBR252512
  • PART #652937
Description

Enclosure body is 16 gauge steel with rear-access door. Open front is configured to install optional fixed bezel, deep-hinged window or fixed window. Rear door, furnished with foam-in-place gasket and quarter-turn latch (standard slotted insert), accep ts most INLINE door accessories. Ground stud furnished. Drill points on enclosure mark location for pendant or pedestal mounting.