Select Country and Language Canada / French
Changer de pays
LM-1A | VIKING ELECTRONICS

VIKING ELECTRONICS | LM-1A | Message Waiting Lamp

  • Réf. fabricant LM-1A
  • PART #284277
Digital: NO
Multiple Mailboxes: NO
Type: AUDIO/VISUAL ALERTS
Vendor No.: LM-1
Description

The message waiting lamp retrofit kit is compatible with any telephone system with standard DC message waiting voltages ranging from 90 V DC to 120 V DC.




The LM-1A is fully modular for quick plug-in installation by non-telephone personnel. The u's LED will blink at a steady rate when the message waiting voltage is detected.





The LM-1A will also flash when the phone rings, helping to reduce noise in quiet areas by providing a convenient visual indication for ringing or message waiting.es: 1. The LM-1A is not designed to recognize stutter dial tone from any analog telephone company phone line or PABX. 2. The LM-1A is not compatible with any AT&T phone system.




Must be a reseller to purchase this product

Caractéristiques
  • Attractive styling
  • Easy retrofit mounting
  • Works with nearly all message waiting voltages
  • High output LED for viewing distances of at least 75 ft
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires