Select Country and Language Canada / French
Changer de pays
LM-24D | VIKING ELECTRONICS

VIKING ELECTRONICS | LM-24D | Display for LM-24M (Below)

  • Réf. fabricant LM-24D
  • PART #668015
Description

The LM-24S Line Status Monitor System provides a visual status of up to 24 lines or stations. If a line or station is in use, the corresponding LED will light steady, a ringing line or station will show a flashing LED. Even if a ringing phone is out of hearing range, a common audible tone calls the operator's attention to the visible display. The tone is adjustable for convenient operation.



The LM-24S Line Status Monitor System is designed for professional and efficient call processing at deparent answering positions, message centers and back-up attendant stations. Each LM-24S Line Status Monitor System includes one LM-24D Display and one LM-24M Scanner.



Must be a reseller to purchase this product

Caractéristiques
  • Non-volatile memory (no batteries required)
  • Visual status for up to 24 analog lines or stations (idle, in-use, ringing)
  • Programmable ring indication on a per-line basis
  • Adjustable display viewing angle for desk or wall mounting
  • Displays require only single pair of wires
  • Powers up to (3) LM-24D displays
  • User printable extension identification cards
  • Adjustable audio volume
  • Quick installation
  • Includes both the display and the scanner
  • One year limited warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires