Select Country and Language Canada / French
Changer de pays
LMR-400-UF | TIMES MICROWAVE

TIMES MICROWAVE | LMR-400-UF | LMR-400-UF UltraFlex Communications Coax Indoor/Outdoor TPE Black

  • Réf. fabricant LMR-400-UF
  • PART #LMR-400-UF
Approx. Wt. lb./1,000 ft.: 68
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.108 INCHES
Conductor Material: BARE COPPER
Conductor Stranding/Dia. AWG & Type: 1/0.109/-/CCA
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.285
Jacket Material Color (O.D. in.): UV PE/BLK/0.405
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.405
Notes/Special Features: FLEXIBLE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: LMR-400
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: AL Tube + TC Braid
Vendor: Times Microwave
Caractéristiques
  • LMR-UltraFlex has a Stranded Center Conductor and Rubber Outer Jacket Designed for Multiple Bending/Flexing Cycles
  • It is Used for Both Indoor and Outdoor Application
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires