Select Country and Language Canada / French
Changer de pays
LMR-600 | TIMES MICROWAVE

TIMES MICROWAVE | LMR-600 | Flexible low loss communications coax cable, black PE jacket, outdoor, 50 OHM

  • Réf. fabricant LMR-600
  • PART #LMR-600
Approx. Wt. lb./1,000 ft.: 131
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.176 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Stranding/Dia. AWG & Type: 1/0.176/-/CCA
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.455
Jacket Material Color (O.D. in.): PE/BLK/0.590
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.590
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: LMR-600
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: AL Tube + TC Braid
Vendor: Times Microwave
Description

LMR standard is a UV resistant polyethylene jacketed cable designed for 20-year service outdoor use. The bending and handling characteristics are significantly better than air-dielectric and corrugated hard-line cables.

Applications

Ideal for jumper assemblies in wireless communications systems, short antenna feeder runs, and any application (e.g. WLL, GPS, LMR, WLAN, WISP, WiMax, SCADA, mobile antennas) requiring an easily routed, low loss RF cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires