Select Country and Language Canada / French
Changer de pays
LMS-1 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | LMS-1 | Latch Monitor For ANSI, 2-3/4, Strike, SPDT, 3A

  • Réf. fabricant LMS-1
  • PART #CS128383
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Switch Type: SINGLE-POLE, DOUBLE THROW
Description

The LM Series interfaces with an access control or alarm system to indicate the state of the latchbolt. Used alone or in conjunction with a door position switch, the LM provides confirmation that the door is secure, preventing false alarms and unauthor ized access while providing tamper detection. Can also be used to transmit an initiate signal to model XDT delayed egress logic timers.

Caractéristiques
  • Electronically detects and reports mechanical latch and bolt positions
  • Provides peace of mind that the door is secure
  • Installs easily, conceals behind existing hardware
  • Requires no jamb or strike plate modification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires