Select Country and Language Canada / French
Changer de pays
LP2360 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | LP2360 | INLINE(TM) Landscape Panel, 8.31 x 22.87 inches

  • Réf. fabricant LP2360
  • PART #438402
Material: STEEL (MILD)
Description

Panels are 12 gauge steel with a white polyester powder paint or conductive finish. They include a labeled ground hole sized for an M6 screw. Panels mount on studs provided in the enclosure or to optional DIN mounting brackets.