Select Country and Language Canada / French
Changer de pays
LPL-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | LPL-1 | Line Powered Off Hook, Ring and Message Waiting Indicator

  • Réf. fabricant LPL-1
  • PART #514543
Digital: NO
Multiple Mailboxes: NO
Type: AUDIO/VISUAL ALERTS
Description

The Viking model LPL-1 connects to any standard analog phone line or phone system's analog station port* to provide visual "Ring" Indication, "On The Phone" indication and "Message Waiting**" indication. The LPL-1 won't have you guessing which phone is ringing in busy offices. The large flashing LED can be seen up to 100 feet away. When used with a headset on an analog phone, you can end those nagging interruptions that occur when associates don't realize you are on the phone because you are using a headset. The LPL-1 will light steady indicating to everyone that you are on the phone, flash during ringing or fast flash to indicate message waiting**.



Must be a reseller to purchase this product

Caractéristiques
  • Displays "Ringing", "On-The-Phone" or "Message Waiting" on analog phone lines or PABX stations
  • LED visible up to 100 ft (30m)
  • Telephone line powered
  • Attractive new compact package
  • Connects with a modular cord or screw terminals
  • Easy to install
  • Easyl mounting with included doubleback tape
Applications

Hearing impaired locations
Call centers
Telemarketing
Product support groups
Office cubicles
CO based voice messaging
Purchasing departments
Sales offices

Spécifications
  • Input: 80V DC to 150V DC message waiting voltage, minimum 40V AC ring voltage
  • Viewing Distance: 100 ft typical
  • Viewing Angle: 180 typical
  • Visual Indicator: 19mm (0.75") high intensity red LED
  • Dimensions: 65mm x 35mm x 20mm (2.56" x 1.38" x .79")
  • Shing Weight: 0.45 kg (1 lbs)
  • Environmental: 0C to 32C (32F to 90F) with 5% to 95% non-condensing humidity
  • Cover Color: Beige
  • Connections: (1) RJ11 jack, (2) cage clamp terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires