Select Country and Language Canada / French
Changer de pays
LR604 | TRIPP LITE

TRIPP LITE | LR604 | Tripp Lite Line Conditioner 600W AVR Surge 230V 2.6A 50/60 Hz C13 3 Outlet

  • Réf. fabricant LR604 | 037332116642
  • PART #565277
Type: LINE CONDITIONER
Caractéristiques
  • Maintains usable 230 Volt nominal output by boosting undervoltages by 13.4%, starting at 189 Volt and reducing overvoltages by 10.6% starting at 247 Volt
  • Protects sensitive electronics, computer accessories and home theater equipment from power-related damage and performance problems
  • Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures
  • Two levels of voltage stabilization offers response to overvoltages and brownouts
  • Input voltages over 247 Volt are reduced by 10.6%
  • Input voltages below 189 Volt are boosted by 13.4%
  • 600 Watt power handling capability
  • 340 Joule AC surge suppression
  • EMI/RFI noise filtering prevents equipment interaction, system interference, lockups and other power-related audio and video artifacts
  • (3) diagnostic LEDs indicate boost, trim and normal AVR operation
  • (3) protected IEC-320 C13 outlets
  • IEC-320 C14 inlet accepts a variety of country specific cordsets
  • Package includes - LR604 line conditioner, warranty information, instruction manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires