Select Country and Language Canada / French
Changer de pays
LRD41C22-2 | PELCO

PELCO | LRD41C22-2 | Variable Speed Coaxitron/RS422 Compatible for use with Legacy Series Pan and Tilts. Controls Standard Pan/Tilt, Zoom Lens, Camera and Accessory Functions. Use with LWM41 Wall Mount. up to 64 Presets. 24 V AC Input

  • Réf. fabricant LRD41C22-2
  • PART #297913
Audio Support: NO
PTZ Control: YES
Type: RECEIVER
Description

Variable speed Coaxitron/RS422 compatible for use with Legacy series pan and tilts. Controls standard pan/tilt, zoom lens, camera and accessory functions. Use with LWM41 wall mount. Up to 64 presets. 24 V AC input.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 64 Presets
  • Fixed Speed or Full Pan/Tilt/Zoom (PTZ) Variable Speed Control Models Available
  • 8 Inputs for Preset Alarms*
  • 1 Alarm Output*
  • 2 Relay Outputs: Aux 1 and Aux 2*
  • Self-Test Diagnostics
  • Auto/Random Scan
  • Camera Synchronization
  • Serial Com Port22)
  • Coaxitron Compatible
  • Transient Suppression
  • NTSC or PAL Video
  • Test Local Control (TLC) Capability
  • Adjustable Lens Voltages
  • For Use with Legacy LWM41 Wall Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires