Select Country and Language Canada / French
Changer de pays

GREENLEE | LRH-144 | Rotary Hammer Drill Driver Kit 14.4V

  • Réf. fabricant LRH-144
  • PART #443505
Power Input: NONE
Power Type: CORDLESS
Product Type: DRILL - HAMMER
Tool Capacity: NONE
Voltage: 14.4V

Battery : Lithium-Ion; Blows Per Minute : 0 - 3800 BPM; Charging Time : 35 MINT Usable, 50 MINT Full; Clutch Torque : 13 - 48.7 IN-LB (5 Stages - 8.8 IN-LB Per Stage); Hammering Force : 21.6 KN; Includes : (1) 14.4V Rotary Hammer Drill/Driver, (2) 14.4V Lithium-IonCompact Batteries,(1) 14.4V -28.8V Battery Charger, (1) Carrying Case, (1) Shoulder Strap, (1) Bit Adapter; Shank : 3/4 IN SDS Hex; Speed : 0 - 1000 RPM (No Load); Type : Electrician's; Voltage Rating : 14.4 V

  • With this one tool, you cando a complete concrete anchor installation
  • In the hammer mode, you can use a SDS masonry bit to drill the anchor hole
  • Then you can change to the drilling mode and use the included bit adapter to drive the screw into the anchor
  • Plus the LRH-144 has 5 clutch settings so you can use just the right amount of torque for the screw
  • The 14.4V LI-ION battery provides plenty of power to drill up to 12 holes of 1/2 IN diameter x 1-1/2 IN deep in concrete
  • High capacity battery: 14.4V LI-ION
  • Hammering force: 21.6 kN
  • Blow rate per minute (rotation with hammering): 0-3,800 bpm
  • Speed at no-load (rotation only): 0-1,000 rpm10~ Clutch torque: 13 to 48.7IN-LB (5 stages - 8.8 IN-LB per stage)
  • 3/4 IN SDS-plus bit system
  • Ergonomic soft rubber grip for stress reduction
  • Electronic performance monitoring system provides longer battery life
  • Charging time (using LBC-81B charger): Usable: 35 minutes, Full: 50 minutes
  • Dust-proof switch ensures long life
  • Adapter for hex shank bits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires