Select Country and Language Canada / French
Changer de pays

GREENLEE | LRH-288 | Rotary Hammer Kit - 28.8V

  • Réf. fabricant LRH-288
  • PART #443506
Power Input: NONE
Power Type: CORDLESS
Product Type: DRILL - HAMMER
Tool Capacity: NONE
Voltage: 28V

Application : For Holes Up To 3/16 IN Diameter; Battery : Lithium-Ion; Charging Time : 55 MINT Usable, 70 MINT Full; Hammering Force : 5300 LBF; Hammering Speed : 0 - 4500 BPM High, 0 - 2800 BPM Low; Includes : (1) 28.8V Rotary Hammer, (2) 28.8V Lithium-Ion Compact Batteries, (1) 14.4V - 28.8V Battery Charger, (1) Carrying Case,(1) Shoulder Strap; Shank : 1.000 IN SDS; Speed : 0 - 920 RPM High, 0 - 500 RPMLow; Type : Electrician's; Voltage Rating : 28.8 V

  • This is one tough rotary hammer
  • With its magnesium gear case housing that provides excellent heat dispersal and its cooling fan that flows air around the gear case, it is capableof drilling up to 9/16 IN diameter holes in concrete continuously
  • Also, the large cooling fan provides enough air flow to prevent tool-killing dust buildup, and the two-finger trigger is sealed to prevent dust entry
  • Use the Soft hammer selection for holes up to 3/16 IN diameter and the Hard hammer selection for holes from 3/16 IN through 3/4 IN diameter
  • High capacity battery: 28.8V LI-ION
  • Hammering force: 5,300 lbF
  • Two speed hammering selection: High: 0-4,500 bpm, Low: 0-2,800 bpm, Two speed drillingselection: variable speed/reversible: High: 0-920 rpm, Low:0-500 rpm
  • 1 IN SDS-plus bit system
  • Magnesium gear case provides long gear life and heat dispersion10~ Ergonomic soft rubber grip for stress reduction11~ Electronic performance monitoring system provides longer battery life12~ Charging time (using LBC-81B charger): Usable: 55 minutes, Full: 70 minutes13~ Dust-proof switch ensureslong life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires