Select Country and Language Canada / French
Changer de pays
LS-4X4 | VIKING ELECTRONICS

VIKING ELECTRONICS | LS-4X4 | Four Port by Four Phone Line Scanner

  • Réf. fabricant LS-4X4
  • PART #668018
Description

Each LS-4x4 will accept one to four telephone lines and one to four devices. Depending on the number of line scanners cascaded, 1, 2, 3, 4...8...12 or more modems, credit card readers, fax machines, etc., may share one to four telephone lines or analog PABX/KSU stations. When a device, such as a modem, attached to a device port needs access to a telephone line, the LS-4x4 will instantly scan for an open line starting from the last line to the first line. When the LS-4x4 detects an open line, that li ne is routed to the device port, while incoming calls may also be routed to a corresponding device port. If no lines are available, a fast busy tone will be returned.



Must be a reseller to purchase this product

Caractéristiques
  • Modular installation
  • High speed modem compatible, copper wire through will not cause a step down in speed
  • Cascadeable to accommodate additional devices
  • Programmable to allow incoming calls
  • Credit card reader compatible
  • Reverse line scanning for compbility with rollover lines and hunt groups
  • Provides fast busy signal when all lines are in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires