Select Country and Language Canada / French
Changer de pays
LS-911 | VIKING ELECTRONICS

VIKING ELECTRONICS | LS-911 | Analog Emergency Line Sharing Device

  • Réf. fabricant LS-911
  • PART #376522
Description

The LS-911 Line Seizure device offers a costeffective, reliable method of handling 911 emergency calls for IP PBX's and networked phone systems. Designed to be hooked up to an FXO port, it lets you enjoy the advantages of conventional analog 911 servic e, including traceability and 911 callback, without having to dedicate an analog line exclusively for this purpose.



The analog line, normally used by a fax machine, card reader or other analog device, is disconnected in the event of a 911 call, anthe LS-911 intelligently handles the priority emergency call in the shortest time possible after reconnection to the phone line.



Must be a reseller to purchase this product

Caractéristiques
  • Routes both incoming and outgoing calls
  • Gives priority to emergency devices
  • Incoming calls routed to one of two ports by distinctive ring or quick callback
  • Status LED displays mode of operation
  • Provides a busy signal to the phone port when an emergen device is in use
  • Store-and-forward and rerouting dialer functions available
  • Emergency callback function maintains line availability for 911 callback
  • Normal and fast dialing speeds
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires