Select Country and Language Canada / French
Changer de pays
LS1006M | TRIPP LITE

TRIPP LITE | LS1006M | Maintains usable 120V nominal output during brownouts as low as 93V and overvoltages as high as 141V

  • Réf. fabricant LS1006M
  • PART #640233
Type: LINE CONDITIONER
Description

Tripp Lite's LS1006M automatic voltage regulation system offers complete protection from brownouts, overvoltages and transient surges for computers, printers, fax machines and more. Transformer-based voltage correction circuits maintain usable 120V nom inal AC output during brownouts as low as 93V and overvoltages to 141V. Network grade equipment protection offers AC surge and noise suppression rated at 720 joules. Single telephone line surge suppression protects modem, fax machine, cordless phones a nd other devices with a dialup/DSL line connection. Supports loads up to 1000 watts. Includes 6 NEMA5-15R outlets, 6-ft. line cord and 3 diagnostic LEDs that display boost, trim and normal regulation operation.

This part has been discontinued by the supplier.

Caractéristiques
  • Network grade surge suppression rated at 3840 joules/97,000 amps
Applications

EMI/RFI noise filtering

Spécifications
  • Network grade surge suppression rated at 720 joules
Infos techniques et normes

Widely spaced outlets accommodate up to 4 large transformer plugs without blocking outlets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires