Select Country and Language Canada / French
Changer de pays
LS604WM | TRIPP LITE

TRIPP LITE | LS604WM | Line conditioner, Automatic Voltage Regulation with surge protection, automatically adjusts low voltage, 600W continuous, 4 NEMA 5-15R outlets, Wallmount cabinet keeps unit conveniently out of the way

  • Réf. fabricant LS604WM
  • PART #311441
Type: LINE CONDITIONER
Description

Tripp Lite's wall-mountable LS604WM automatic voltage regulation system offers complete protection from brownouts, overvoltages and transient surges for computers, printers, telecommunications systems and more. Transformer-based voltage correction circuits maintain usable 120V nominal AC output during brownouts as low as 87V and overvoltages to 140V. Network grade equipment protection offers AC surge and noise suppression. Supports loads up to 600 watts. Rugged, all-metal case with keyhole mounting tabs allow secure 4-screw mounting on walls and other surfaces. Includes 4 NEMA5-15R outlets, 6-ft. line cord and lighted power switch. $10,000 Ultimate Lifetime Insurance (USA & Canada Only).

Caractéristiques
  • Maintains usable 120 Volt nominal output during brownouts as low as 87 Volt and overvoltages as high as 140 Volt
  • 600 Watt output power rating supports heavy 120 Volt loads upto 5 Amp
  • All-metal case with keyhole mounting tabs for secure 4-screw mounting on walls and other surfaces
  • Network grade surge suppression
  • Complete EMI/RFI noise filtering
  • Lighted red switch indicates power status
  • (4) protected NEMA5-15R outlets
  • 6 ft AC power cord with standard NEMA5-15P input plug
  • Package includes - LS604WM line conditioner, warranty information, instruction manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires