Select Country and Language Canada / French
Changer de pays
LS606M | TRIPP LITE

TRIPP LITE | LS606M | Line Conditioner, Automatic Voltage Regulation and AC surge suppression, 600W, 5 amp capacity, 6 NEMA 5-15R outlets, 6 ft. AC cord, LEDs display boost, trim and normal operation

  • Réf. fabricant LS606M
  • PART #239868
Type: LINE CONDITIONER
Description

600 watt Automatic Voltage Regulation (AVR) system/Protects sensitive electronics, computer accessories and home theater equipment from power-related damage and performance problems/Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures/Reliable transformer-based voltage correction circuits maintain 120V nominal output during voltage fluctuations between 89 and 147V/Two levels of voltage stabilization offer targeted response for overvoltages and brownouts/Prevents equipment damage and power related performance problems for computer accessories, printers, home theater equipment, a/v components and other sensitive electronic devices/AC surge and EMI/RFI noise suppression/Supports loads up to 600 watts, 5A/6 AC outlets/6 ft AC line cord/3 diagnostic LEDs display boost, trim and normal operation/2 year warranty/$10,000 connected equipment insurance (USA & Canada only).

Caractéristiques
  • Maintains usable 120 Volt (+10%/-16%) nominal output over an input range of 85 - 147 Volt
  • Protects sensitive electronics, computer accessories and home theater equipment from power-related damage and performance problems
  • Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures
  • Two levels of voltage stabilization offers response to overvoltages and brownouts
  • Input voltages over 130 Volt are reduced by 10.4% (+/- 3 Volt)
  • Input voltages below 102 Volt are boosted by 13.4% (+/- 3 Volt)
  • 600 Watt output power rating supports 120 Volt loads upto 5 Amp
  • 720 Joule AC surge suppression
  • EMI/RFI noise filtering prevents equipment interaction, system interference, lockups and other power-related audio and video artifacts
  • (3) diagnostic LEDs indicate boost, trim and normal AVR operation
  • (6) Protected NEMA5-15R outlets
  • 6 ft AC power cord with NEMA5-15P input plug
  • Package includes - LS606M line conditioner, warranty information, instruction manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires