Select Country and Language Canada / French
Changer de pays
LS7-ACS | PANDUIT

PANDUIT | LS7-ACS | EXTERNAL POWER SUPPLY 120 V AC FOR LS7 PRINTER

  • Réf. fabricant LS7-ACS
  • PART #269288
RoHS Compliant: NO
Type: PRINTERS
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Compact, multi-purpose printer for electrical, data communications and facility identification
  • 180 dpi thermal transfer printer creates crisp, clear legends with superior legibility
  • Use for printing a wide variety of wire and cable labels, component labels and continuous tapes up to .708" wide
  • Powered by 6 AA alkaline batteries
  • Fast loading label cassette includes both label material and ribbon for easy label changes
  • Advanced functions include repeat legend, serialization, vertical and horizontal lines, rotate text, symbol library and file memory
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires