Select Country and Language Canada / French
Changer de pays
LS8E-KIT-ACS | PANDUIT

PANDUIT | LS8E-KIT-ACS | LS8E PRINTER KIT WITH AC ADAPTER

  • Réf. fabricant LS8E-KIT-ACS
  • PART #PAN-LS8E-KIT-ACS
RoHS Compliant: YES
Type: PRINTERS
Description

Includes LS8E printer, one cassette of S100X150VAC self-laminating labels, six AA alkaline batteries, LS8E-ACS, LS8-CASE, LS8-PCKIT, LS8-IB, LS8-WS, quick reference card and operator's manual.

Caractéristiques
  • Cut-to-length functionality eliminates label waste and label trimming labor
  • Partial cut feature available to provide tear-apart strips of labels
  • Label cassette contains integrated memory device for automatic formatting, recall of last legend used and number of labels remaining in cassette
  • USB interface for importing data, system upgrades and printing from a wireless laptop or desktop computer
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Prints self-laminating labels, heat shrink tubing, die-cut component labels and continuous tape
  • Large graphic display with backlight for improved visibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires