Select Country and Language Canada / French
Changer de pays
LS9-WS | PANDUIT

PANDUIT | LS9-WS | LS9, Wrist Strap

  • Réf. fabricant LS9-WS
  • PART #348458
RoHS Compliant: NO
Description

Wrist strap.

Caractéristiques
  • Prints a wide variety of continuous tapes for marking of wires/cables, patch panels, faceplates, safety/facility identification and other network and electrical applications
  • Prints continuous military and commercial grade heat shrink tubing
  • Legends can be easily aligned with ports on patch panels and faceplates, eliminating the need for manual spacing and guesswork
  • Partial cut feature available to provide tear-apart strips of labels
  • P1(TM) Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Large graphic display for improved visibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires