Select Country and Language Canada / French
Changer de pays
LSD-2 | VIKING ELECTRONICS

VIKING ELECTRONICS | LSD-2 | Line Sharing Device

  • Réf. fabricant LSD-2
  • PART #195758
Description

The LSD-2 Line Sharing Device allows the user to share an existing phone line with an emergency phone or other priority alarm device. This can save hundreds of dollars a year over leasing a dedicated phone line. The LSD-2 can be used on any C.O. line o r analog PABX/KSU station.



An outbound call on the DEVICE 2 (PRIORITY) port takes priority over a call in progress on the DEVICE 1 port. Any call in progress on the DEVICE 1 port will be disconnected for 2 seconds, returning dial tone to the DEVIC2 (PRIORITY) port. A busy signal is then sent to the DEVICE 1 port.



For incoming calls, the LSD-2 can route calls to the DEVICE 2 (PRIORITY) port using Caller ID, Distinctive Ring, or Quick Call Back. All other calls will be routed to the DEVICE 1Alternatively, the LSD-2 can be set up so that all inbound calls are routed to the DEVICE 2 (PRIORITY) port. Note: Caller ID is not passed through the LSD-2 to the devices.



Must be a reseller to purchase this product

Caractéristiques
  • Adjustable disconnect time
  • Routes both incoming and outgoing calls
  • Allows an Emergency device to share a phone line with other devices (fax machines, phones, modems)
  • Gives priority to the Emergency devices
  • Incoming calls routed to one of two ports byaller ID, Distinctive Ring or Quick Call Back
  • Status LED displays mode of operation
  • Can store up to 12 Caller ID numbers
  • Provides a busy signal to the phone port when an Emergency device is in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires