Select Country and Language Canada / French
Changer de pays
LSR-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | LSR-1 | Line Seizure Relay

  • Réf. fabricant LSR-1
  • PART #195759
Digital: NO
Multiple Mailboxes: NO
Description

The LSR-1 Line Seizure Relay allows the user to share an existing phone line with an emergency phone or other priority alarm device. This can save hundreds of dollars a year over leasing a dedicated phone line.



The LSR-1 can be used on any C.O. le or analog PABX/KSU station.



Important: When the emergency device is in use, the phone line is not available for normal use. Any additional emergency calls will have to be made on another phone line. For this reason the LSR-1 is not recommended r single line applications.







Must be a reseller to purchase this product

Caractéristiques
  • Interrupts any call in progress and returns fresh dial tone to the emergency phone
  • Modular connections for easy installation
  • Operates on any 12 - 32V DC power source
  • 12V DC adapter provided
  • During power outages the line is connected directly to t emergency device
  • Off hook detection LED for emergency device port
  • Handy test button to simulate an emergency device off hook
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires