Select Country and Language Canada / French
Changer de pays
LT-GN-PL | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LT-GN-PL | Gooseneck Led Light With 120V Plug

  • Réf. fabricant LT-GN-PL
  • PART #380345
Color: BLACK
Type: LIGHTS
Description

These bright rack lights (187 Lumens*) allow for more rack visibility, and the flexible strong gooseneck lets you direct the light where it is needed most. The reliable, long lasting LEDs have a 20,000 hour bulb life, and these lights include an on/off button for instant control. Available as single light with USB connector or 120V adapter, or as a rackmount panel with dual gooseneck lights.

Caractéristiques
  • Bright rack lights (187 Lumens*) allow for more rack visibility
  • Flexible strong gooseneck lets you direct the light where it is needed most
  • Reliable, long lasting LEDs have a 20,000 hour bulb life
  • Include an on/off button for instant control
  • Available as single light with USB connector or 120V adapter, or as a rackmount panel with dual gooseneck lights.