Select Country and Language Canada / French
Changer de pays
LTC 0455-28 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 0455-28 | CAMERA, 1/3" 540 TVL COLOR, DSP, 12V DC/24V AC, 60 Hz. WITH 2.8-10MM VARI-FOCAL LENS

  • Réf. fabricant LTC 0455-28
  • PART #273820
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The LTC Series Indoor Camera kits provide the most economical package available for indoor applications. These kits reduce the required installation time to the absolute minimum. Each kit includes a camera with a preassembled and an adjustable vari-foc al lens. The kits for W model cameras also include an optional wall mount bracket. Users only need to connect the power supply and video cables to obtain superior picture performance in virtually all indoor applications.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Pre-assembled units with camera and vari-focal lens included
  • Reduces installation time to the absolute minimum
  • Range of color and Day/Night units
  • Choice of analog or network cameras
  • Vari-focal lenses for on-site adjustment of field-of-view
  • Bilinx birecti
Spécifications
  • NTSC Night Sense High Resolution Color Lensed Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires