Select Country and Language Canada / French
Changer de pays
LTC 0498/21 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 0498/21 | Dinion 2X Day/Night camera: 1/3 in., advanced WDR, 540 TVL, NTSC, 2X DSP, 24 V AC/12 V DC, 60 Hz

  • Réf. fabricant LTC 0498/21
  • PART #394991
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The LTC 0498 Dinion 2X Day/Night camera is a high-performance, smart surveillance camera. It uses a 1/3-inch, wide dynamic range CCD sensor and incorporates advanced (20-bit) digital signal processing for outstanding picture performance. The 20-bit ima ge processing enhances sensitivity; the 2X Dynamic, extends the dynamic range. This unique combination provides a sharper, more detailed image with outstanding accuracy in color reproduction even under harsh lighting conditions.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 20-bit Image Processing Technology
  • CCD sensor with Wide Dynamic Range
  • Dynamic engine with Smart BLC
  • Detail enhancement
  • True Day/Night performance with switchable filter
Spécifications
  • NTSC Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires