Select Country and Language Canada / French
Changer de pays
LTC 3764/20 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 3764/20 | C lens, 1/2 in., 4-12 mm, IR-corrected, direct drive, F1.2 to 360, 4-pin connector

  • Réf. fabricant LTC 3764/20
  • PART #311708
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: C
Type: LENS
Description

For optimizing angular fields right on site, vari-focal lenses are the most versatile and practical solution available. These lenses allow for setting virtually any angle of field, which maximizes surveillance effects. Installers do not need to carry s everal different focal length lenses and installation is more efficient because they can find the right angles of field without moving the camera set-up. If the field-of-view requirements change after installation, modification is simple by just alteri ng the lens focal length settings.

Must be a reseller to purchase this product

Caractéristiques
  • High-quality optics
  • 1/3-inch and 1/2-inch formats
  • Reliable, robust construction
  • Focal length options
  • Compact design
  • Manual and DC-iris versions
  • Manual focus and zoom control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires