Select Country and Language Canada / French
Changer de pays
LTC 3793/51 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 3793/51 | C lens, 1/2 in., 8.6-154 mm, IR-corrected, auto iris, F2.5 to 360, 4-pin

  • Réf. fabricant LTC 3793/51
  • PART #455613
Focal Length: VARI-FOCAL
Lens Mount: C/CS
Special Property: MOTORIZED ZOOM
Type: LENS
Voltage/Current Type: 12 VDC
Description

These Motorized Zoom Lenses are compact, rugged, 1/3-inch and 1/2-inch image format auto iris lenses. Their high sensitivity and reliability provide optimal performance in all environments. The 1/3-inch DC-iris Series Lenses have been designed for more economical uses and are provided with a standard CS mount for use with a wide variety of cameras. The 1/2-inch Video-iris Series are high quality lenses, and are provided with both CS and C mount options.

Must be a reseller to purchase this product
This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High Quality Optics
  • Reliable, Robust Construction
  • 1/3-inch Format with DC-iris Control
  • 1/2-inch Format with Video-iris Control
  • 6x, 10x, 15x, and 20x Zoom Ranges
  • Optional Pre-positioning
  • 15x with Manual Override
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires