Select Country and Language Canada / French
Changer de pays
LTC 8100/90 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 8100/90 | ALLEGIANT 8 X 2 CCTV MATRIX SWITCHER, 120-230 V AC, 50/60 Hz

  • Réf. fabricant LTC 8100/90
  • PART #353936
Audio Support: YES
Capacity: 8 X 2 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: VIDEO SWITCHER
Description

The LTC 8100 Series, LTC 8200 Series, and LTC 8300 Series Allegiant video switcher/control systems combine both switching and computer technology to provide powerful performance and unique system features for the security user. Offering full matrix swi tching capability, these systems can be programmed to display the video from any camera on any monitor, either manually or via independent automatic switching sequences. These systems provide from 8 camera inputs, 2 monitor outputs to 32 camera inputs, 6 monitor outputs, 2 to 4 keyboards, 8 to 32 direct connect alarm input points, an integral signal distribution unit, and a computer interface port. A logging printer port is available in the LTC 8300 Series system

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Models from 8 cameras by 2 monitors to 32 cameras by 6 monitors
  • Compact single bay construction
  • Integral alarm interface and signal distribution
  • Powerful alarm handling features
  • SalvoSwitching and SatelliteSwitch capability
  • PC-based software package available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires