Select Country and Language Canada / French
Changer de pays
LTC 8532/00 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 8532/00 | VIDEO OUTPUT MODULE FOR LTC 8500, 2 VIDEO OUTPUTS PER CARD

  • Réf. fabricant LTC 8532/00
  • PART #234424
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: BLADE
PTZ Control: NO
Type: VIDEO SWITCHER
Description

The LTC 8500 Series Allegiant Video Switcher/Control Systems combine both switching and computer technology to provide powerful performance and unique system features for the security user. Offering full matrix switching capability, these systems can b e programmed to display the video from any camera on any monitor, either manually or via independent automatic switching sequences. The LTC 8500 Series provide versatile modular construction accommodating up to 64 camera inputs, 8 monitor outputs, 8 ke yboards, 128 alarm points, a computer interface port, and a logging printer port.

Must be a reseller to purchase this product.

This part is discontinued by the supplier with no suggested replacement.

Caractéristiques
  • 64 Camera by 8 monitor switching
  • 8 Independent keyboards
  • Modular construction
  • Powerful alarm handling capabilities
  • SalvoSwitching and SatelliteSwitch capability
  • PC-based software package available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires