Select Country and Language Canada / French
Changer de pays
LTC 8782/60-22 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 8782/60-22 | CODE TRANS, AD MANCHTR-BIPHASE, 120 V AC

  • Réf. fabricant LTC 8782/60-22
  • PART #409862
Audio Support: NO
Form Factor: BOX
PTZ Control: YES
Type: TRANSLATOR
Description

The Allegiant accessory products provide many optional features to the base Allegiant Video Switcher/Control System. Various accessory products are available, including operator keyboards, code distribution units, data converters, receiver/drivers, and various port expanders. Where applicable, all accessory products are designed to be compatible throughout the Allegiant systems.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires